Zoro Homepage

BATTERY FOR DELL LATITUDE 5300 7300 7400

  • Mfr # 0G74G-BTI

  • Zoro # G210565365


product price: $99.39
/ea
Free Shipping & Returns

Key Features

Output Voltage
11.4V
Compatibility
Model Fits:DELL LATITUDE 5300, 5300 2-IN-1, 5310, 7300, 7400Replaces OEM:02PFPW, 0G74G, 2PFPW
Features
Rechargeable Battery
Application
Notebook
Number of Cells
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0G74G-BTI
Zoro #
G210565365
UPC #
-
Country of Origin
China

Details

Item
Battery
Output Voltage
11.4V
Compatibility
Model Fits:DELL LATITUDE 5300, 5300 2-IN-1, 5310, 7300, 7400Replaces OEM:02PFPW, 0G74G, 2PFPW
Features
Rechargeable Battery
Application
Notebook
Number of Cells
3
Battery Chemistry
Lithium Ion (Li-Ion)
Green Environmental Attribute
Environmentally Friendly
Battery Capacity
3784 mAh
Battery Energy
42 Wh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.