Zoro Homepage

BATTERY FOR DELL LATITUDE 5320 7320 7420

  • Mfr # 9JM71-BTI

  • Zoro # G810565574


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Environmentally Friendly
Output Voltage
11.4V
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Model Fits:DELL LATITUDE 5320, LATITUDE 7320, LATITUDE 7420, LATITUDE 7520Replaces OEM:9JM71, CN-0GH5Y5, CN-0HDGJ8, CN-0MHR4G, GH5Y5, HDGJ8, MHR4G
Number of Cells
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9JM71-BTI
Zoro #
G810565574
UPC #
-
Country of Origin
China

Details

Green Environmental Attribute
Environmentally Friendly
Output Voltage
11.4V
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Model Fits:DELL LATITUDE 5320, LATITUDE 7320, LATITUDE 7420, LATITUDE 7520Replaces OEM:9JM71, CN-0GH5Y5, CN-0HDGJ8, CN-0MHR4G, GH5Y5, HDGJ8, MHR4G
Number of Cells
3
Features
Rechargeable Battery
Item
Battery
Application
Notebook
Battery Energy
42 Wh
Battery Capacity
3684 mAh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.