BATTERY FOR DELL LATITUDE 5421, 5431, 5521
Mfr # GRT01-BTI
Zoro # G010565329
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Compatibility
Dell Notebooks: Latitude 14 5421, Latitude 14 5431, Latitude 15 5521, Latitude 15 5531, Precision 14 3470, Precision 15 3561, Precision 15 3571, Latitude 5421, Latitude 5431, Latitude 5521, Latitude 5531, Precision 3470, Precision 3561, Precision 3571, Alienware M17 R5, Alienware M17 R5 Amd
Output Voltage
15.2V
Battery Energy
64 Wh
Battery Capacity
4210 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRT01-BTI
Zoro #
G010565329
UPC #
-
Country of Origin
Multiple
Details
Compatibility
Dell Notebooks: Latitude 14 5421, Latitude 14 5431, Latitude 15 5521, Latitude 15 5531, Precision 14 3470, Precision 15 3561, Precision 15 3571, Latitude 5421, Latitude 5431, Latitude 5521, Latitude 5531, Precision 3470, Precision 3561, Precision 3571, Alienware M17 R5, Alienware M17 R5 Amd
Output Voltage
15.2V
Battery Energy
64 Wh
Battery Capacity
4210 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Green Environmental Attribute
Environmentally Friendly
Application
Gaming Notebook
Item
Battery
Number of Cells
4
Features
Rechargeable Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.