BATTERY FOR DELL LATITUDE 5521 5531
Mfr # 53XP7-BTI
Zoro # G310565425
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Number of Cells
6
Brand Compatibility
Dell
Battery Capacity
8510 mAh
Application
Notebook
Battery Chemistry
Lithium Ion (Li-Ion)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53XP7-BTI
Zoro #
G310565425
UPC #
-
Country of Origin
Multiple
Details
Number of Cells
6
Item
Battery
Brand Compatibility
Dell
Battery Capacity
8510 mAh
Application
Notebook
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
11.4V
Green Environmental Attribute
Environmentally Friendly
Battery Energy
97 Wh
Features
Rechargeable Battery
Compatibility
Compatible OEM:005RGW, 9JRV0, 053XP7, CN-005RGW, 05RGW, CN-053XP7, 53XP7. Compatible Model:LATITUDE 15 5521, LATITUDE 15 5531, LATITUDE 5521, LATITUDE 5531, M17 R5, M18 R1, PRECISION 15 3561, PRECISION 15 3571, PRECISION 3561, PRECISION 3571, XYC33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.