BATTERY FOR DELL LATITUDE 7310 7410 35J09
Mfr # 35J09-BTI
Zoro # G710565391
product price: $85.45
/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
Environmentally Friendly
Output Voltage
11.4V
Battery Energy
39 Wh
Battery Capacity
3421 mAh
Features
Rechargeable Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35J09-BTI
Zoro #
G710565391
UPC #
-
Country of Origin
China
Details
Green Environmental Attribute
Environmentally Friendly
Output Voltage
11.4V
Battery Energy
39 Wh
Battery Capacity
3421 mAh
Features
Rechargeable Battery
Item
Battery
Compatibility
Dell Latitude Notebooks: 7310, 7410
Application
Notebook
Number of Cells
3
Battery Chemistry
Lithium Ion (Li-Ion)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.