Zoro Homepage

BATTERY FOR DELL LATITUDE 7400 2-IN-1 9410

  • Mfr # NF2MW-BTI

  • Zoro # G910565504


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
7.6V
Green Environmental Attribute
Environmentally Friendly
Battery Energy
52 Wh
Application
Notebook
Compatibility
Model Fits:DELL LATITUDE 7400 2-IN-1, LATITUDE 9410 2-IN-1Replaces OEM:41M98, 85XM8, NF2MW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF2MW-BTI
Zoro #
G910565504
UPC #
-
Country of Origin
China

Details

Output Voltage
7.6V
Item
Battery
Green Environmental Attribute
Environmentally Friendly
Battery Energy
52 Wh
Application
Notebook
Compatibility
Model Fits:DELL LATITUDE 7400 2-IN-1, LATITUDE 9410 2-IN-1Replaces OEM:41M98, 85XM8, NF2MW
Features
Rechargeable Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
6500 mAh
Number of Cells
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.