Zoro Homepage

BATTERY FOR DELL LATITUDE 7410 7310 Y7HR3

  • Mfr # Y7HR3-BTI

  • Zoro # G410565561


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
5964 mAh
Application
Notebook
Features
Rechargeable Battery
Battery Energy
68 Wh
Output Voltage
11.4V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y7HR3-BTI
Zoro #
G410565561
UPC #
-
Country of Origin
China

Details

Battery Capacity
5964 mAh
Application
Notebook
Features
Rechargeable Battery
Battery Energy
68 Wh
Output Voltage
11.4V
Number of Cells
6
Item
Battery
Compatibility
Dell Latitude Notebooks: 7310, 7410
Battery Chemistry
Lithium Ion (Li-Ion)
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.