BATTERY FOR DELL PRECIOSION 5550 XPS 15 9500
Mfr # 69KF2-BTI
Zoro # G610565347
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Number of Cells
6
Application
Notebook
Battery Chemistry
Lithium Ion (Li-Ion)
Green Environmental Attribute
Environmentally Friendly
Brand Compatibility
Dell
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69KF2-BTI
Zoro #
G610565347
UPC #
-
Country of Origin
China
Details
Number of Cells
6
Application
Notebook
Battery Chemistry
Lithium Ion (Li-Ion)
Item
Battery
Green Environmental Attribute
Environmentally Friendly
Brand Compatibility
Dell
Features
Rechargeable Battery
Battery Capacity
7167 mAh
Output Voltage
11.4V
Battery Energy
86 Wh
Compatibility
Model Fits:DELL XPS 9500, XPS 15 9500, PRECISION 5550, G7 7500, 46CK0, ALIENWARE M17 R3, M15 R3Replaces OEM:070N2F, 0M59JH, 69KF2, CN-070N2F, CN-0M59JH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.