Zoro Homepage

BATTERY FOR DELL PRECISION 15 3520 15 3530

  • Mfr # 451-BBZH-BTI

  • Zoro # G910565399


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Number of Cells
6
Application
Mobile Workstation
Battery Capacity
8070 mAh
Green Environmental Attribute
Environmentally Friendly
Output Voltage
11.4V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-BBZH-BTI
Zoro #
G910565399
UPC #
-
Country of Origin
China

Details

Number of Cells
6
Application
Mobile Workstation
Battery Capacity
8070 mAh
Green Environmental Attribute
Environmentally Friendly
Item
Battery
Output Voltage
11.4V
Battery Chemistry
Lithium Ion (Li-Ion)
Features
Rechargeable Battery
Compatibility
Model Fits:DELL LATITUDE 15 5590, 15 5591, 5590, 5591, PRECISION 15 3520, 15 3530, 3520, 3530, M3520, M3530Replaces OEM:451-BBZH, VG93N, WFWKK
Battery Energy
92 Wh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.