Zoro Homepage

BATTERY FOR DELL PRECISION 5750 XPS 17 9700

  • Mfr # XG4K6-BTI

  • Zoro # G810565406


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Application
Notebook
Green Environmental Attribute
Environmentally Friendly
Battery Capacity
8508 mAh
Compatibility
XG4K6, F8CPG, 0F8CPG, CN-0F8CPG. Dell Notebooks: PRECISION 5760, XPS 9700, XPS 9710.
Output Voltage
11.4V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XG4K6-BTI
Zoro #
G810565406
UPC #
-
Country of Origin
China

Details

Application
Notebook
Green Environmental Attribute
Environmentally Friendly
Battery Capacity
8508 mAh
Compatibility
XG4K6, F8CPG, 0F8CPG, CN-0F8CPG. Dell Notebooks: PRECISION 5760, XPS 9700, XPS 9710.
Output Voltage
11.4V DC
Item
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Features
Rechargeable Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.