BATTERY FOR DELL PRECISION 7530 7540 7730
Mfr # 5TF10-BTI
Zoro # G710565384
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Battery Capacity
8000 mAh
Battery Energy
64 Wh
Compatibility
Model Fits:DELL PRECISION 7530, PRECISION 7540, PRECISION 7730, PRECISION 7740Replaces OEM:0RY3F9, 451-BCGO, 5TF10, CN-0RY3F9, RW15F, RY3F9
Number of Cells
4
Battery Chemistry
Lithium Ion (Li-Ion)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5TF10-BTI
Zoro #
G710565384
UPC #
-
Country of Origin
China
Details
Battery Capacity
8000 mAh
Battery Energy
64 Wh
Compatibility
Model Fits:DELL PRECISION 7530, PRECISION 7540, PRECISION 7730, PRECISION 7740Replaces OEM:0RY3F9, 451-BCGO, 5TF10, CN-0RY3F9, RW15F, RY3F9
Number of Cells
4
Battery Chemistry
Lithium Ion (Li-Ion)
Green Environmental Attribute
Environmentally Friendly
Features
Rechargeable Battery
Output Voltage
7.6V
Application
Notebook
Item
Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.