Zoro Homepage

BATTERY FOR DELL VENUE 10 PRO 5056 TABLET

  • Mfr # GFKG3-BTI

  • Zoro # G910565450


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Environmentally Friendly
Features
Rechargeable Battery
Battery Capacity
4320 mAh
Battery Energy
32 Wh
Compatibility
Dell Venue 10 Pro 5056 Tablet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFKG3-BTI
Zoro #
G910565450
UPC #
-
Country of Origin
China

Details

Green Environmental Attribute
Environmentally Friendly
Features
Rechargeable Battery
Battery Capacity
4320 mAh
Battery Energy
32 Wh
Compatibility
Dell Venue 10 Pro 5056 Tablet
Output Voltage
7.4V
Battery Chemistry
Lithium Ion (Li-Ion)
Application
Tablet
Item
Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.