BATTERY FOR DELL VENUE 11 PRO 7140 2H2G4
Mfr # 2H2G4-BTI
Zoro # G410565608
product price: $71.95
/eaKey Features
Features
Rechargeable Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
5100 mAh
Compatibility
2H2G4, HFRC3, TXJ69, 21CP5/63/105, 2217-2548, 2H2G4, HFRC3, TXJ69, 21CP5/63/105, 2217-2548, CN-0TXJ69. Dell VENUE 11 PRO 7140 TABLET SERIES
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2H2G4-BTI
Zoro #
G410565608
UPC #
-
Country of Origin
China
Details
Features
Rechargeable Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
5100 mAh
Compatibility
2H2G4, HFRC3, TXJ69, 21CP5/63/105, 2217-2548, 2H2G4, HFRC3, TXJ69, 21CP5/63/105, 2217-2548, CN-0TXJ69. Dell VENUE 11 PRO 7140 TABLET SERIES
Green Environmental Attribute
Environmentally Friendly
Item
Battery
Application
Tablet PC
Output Voltage
7.4V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.