Zoro Homepage

BATTERY FOR DELL XPS 13 9300 13 9310 13

  • Mfr # 722KK-BTI

  • Zoro # G810565338


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Features
Rechargeable Battery
Green Environmental Attribute
Environmentally Friendly
Compatibility
Dell XPX Notebooks: 13 (9300), 13 (9310), 13 (9380)
Battery Energy
52 Wh
Output Voltage
7.6V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
722KK-BTI
Zoro #
G810565338
UPC #
-
Country of Origin
China

Details

Item
Battery
Features
Rechargeable Battery
Green Environmental Attribute
Environmentally Friendly
Compatibility
Dell XPX Notebooks: 13 (9300), 13 (9310), 13 (9380)
Battery Energy
52 Wh
Output Voltage
7.6V
Application
Notebook
Battery Capacity
6842 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.