Zoro Homepage

BATTERY FOR DELL XPS 139360 4-CELL

  • Mfr # 451-BBXF-BTI

  • Zoro # G110565427


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Application
Notebook
Battery Energy
45 Wh
Battery Capacity
5900 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
0PW23Y, PW23Y. Dell XPS Notebook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-BBXF-BTI
Zoro #
G110565427
UPC #
-
Country of Origin
China

Details

Application
Notebook
Battery Energy
45 Wh
Battery Capacity
5900 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
0PW23Y, PW23Y. Dell XPS Notebook
Green Environmental Attribute
Environmentally Friendly
Output Voltage
7.4V DC
Item
Battery
Features
Rechargeable Battery
Number of Cells
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.