BATTERY FOR DELL XPS 9350 PRECISION M3800
Mfr # 245RR-BTI
Zoro # G810565482
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Number of Cells
6
Application
Notebook
Green Environmental Attribute
Environmentally Friendly
Battery Energy
91 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
245RR-BTI
Zoro #
G810565482
UPC #
-
Country of Origin
China
Details
Number of Cells
6
Application
Notebook
Green Environmental Attribute
Environmentally Friendly
Battery Energy
91 Wh
Item
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Model Fits:DELL PRECISION M3800, XPS 9350Replaces OEM:245RR, 7D1WJ, Y758W
Output Voltage
11.1V
Battery Capacity
8200 mAh
Features
Rechargeable Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.