BATTERY FOR ELITEBOOK 850 G7 855 G7 850 G8
Mfr # L77991-005-BTI
Zoro # G510565300
product price: $86.19
/ea
Free Shipping & Returns
Key Features
Battery Energy
56 Wh
Battery Capacity
4610 mAh
Output Voltage
11.55V DC
Compatibility
HP Elitebook Notebooks: 850 G7, 855
Application
Mobile Workstation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L77991-005-BTI
Zoro #
G510565300
UPC #
-
Country of Origin
China
Details
Battery Energy
56 Wh
Item
Battery
Battery Capacity
4610 mAh
Output Voltage
11.55V DC
Compatibility
HP Elitebook Notebooks: 850 G7, 855
Application
Mobile Workstation
Features
Rechargeable Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
3
Green Environmental Attribute
Environmentally Friendly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.