BATTERY FOR GETAC GTEAC F110, GBM3X7, 11.4V

  • Mfr # GBM3X7-BTI

  • Zoro # G510565539


product price: $87.45
/ea
Free Shipping & Returns

Key Features

Compatibility
Gteac F110 Tablet PC
Battery Energy
30.10 Wh
Features
Rechargeable Battery
Application
Tablet PC
Output Voltage
11.4V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBM3X7-BTI
Zoro #
G510565539
UPC #
-
Country of Origin
China

Details

Compatibility
Gteac F110 Tablet PC
Battery Energy
30.10 Wh
Features
Rechargeable Battery
Item
Battery
Application
Tablet PC
Output Voltage
11.4V
Battery Capacity
2640 mAh
Number of Cells
3
Green Environmental Attribute
Environmentally Friendly
Battery Chemistry
Lithium Ion (Li-Ion)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.