BATTERY FOR GETAC V110 GBM3X1 3P3S1P2100-S
Mfr # GBM3X1-BTI
Zoro # G410565516
product price: $84.89
/ea
Free Shipping & Returns
Key Features
Output Voltage
11.1V
Application
Notebook
Number of Cells
4
Battery Capacity
2100 mAh
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GBM3X1-BTI
Zoro #
G410565516
UPC #
-
Country of Origin
China
Details
Output Voltage
11.1V
Item
Battery
Application
Notebook
Number of Cells
4
Battery Capacity
2100 mAh
Green Environmental Attribute
Environmentally Friendly
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Energy
24 Wh
Features
Rechargeable Battery
Compatibility
Model Fits:GETAC V110Replaces OEM:242129000001, 441120000001, 441129000001, 3P3S1P2100-S, GBM3X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.