Zoro Homepage

BATTERY FOR HP CBOOK 15-DE0010NR 15-DE0015NR

  • Mfr # SY03XL-BTI

  • Zoro # G310565333


product price: $88.15
/ea
Free Shipping & Returns

Key Features

Output Voltage
11.55V DC
Green Environmental Attribute
Environmentally Friendly
Battery Energy
60 Wh
Compatibility
HP Chromebooks: 15-DE0010NR, 15-DE0015NR, 15-DE0021CL, 15-DE0035CL, 15-DE0042NR, 15-DE0045CL, 15-DE0055CL, 15-DE0517WM, 15-DE0518WM, 15-DE0523DX, 15-DE0577WM, 15T-DE000, x360 14-da0000TU, x360 14-da0001TU, x360 14-da0002TU, x360 14-da0003TU, x360 14-da0004TU, x360 14-da0005TU, x360 14-da0006TU, x360 14-da0007TU, x360 14-da0007TU, x360 14-da0008TU, x360 14-da0008TU, x360 14-da0009TU, x360 14-da0009TU, X360 14-DA0011DX, X360 14-DA0012DX, X360 14-DA0021NR
Features
Rechargeable Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY03XL-BTI
Zoro #
G310565333
UPC #
-
Country of Origin
China

Details

Output Voltage
11.55V DC
Green Environmental Attribute
Environmentally Friendly
Battery Energy
60 Wh
Compatibility
HP Chromebooks: 15-DE0010NR, 15-DE0015NR, 15-DE0021CL, 15-DE0035CL, 15-DE0042NR, 15-DE0045CL, 15-DE0055CL, 15-DE0517WM, 15-DE0518WM, 15-DE0523DX, 15-DE0577WM, 15T-DE000, x360 14-da0000TU, x360 14-da0001TU, x360 14-da0002TU, x360 14-da0003TU, x360 14-da0004TU, x360 14-da0005TU, x360 14-da0006TU, x360 14-da0007TU, x360 14-da0007TU, x360 14-da0008TU, x360 14-da0008TU, x360 14-da0009TU, x360 14-da0009TU, X360 14-DA0011DX, X360 14-DA0012DX, X360 14-DA0021NR
Features
Rechargeable Battery
Application
Notebook
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
3
Battery Capacity
5011 mAh
Item
Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.