Zoro Homepage

BATTERY FOR HP CHROMEBOOK 11 G6 14 G5

  • Mfr # GM02XL-BTI

  • Zoro # G110565595


product price: $84.85
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Environmentally Friendly
Battery Capacity
6142 mAh
Features
Rechargeable Battery
Application
Chromebook
Battery Chemistry
Lithium Polymer (Li-Polymer)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM02XL-BTI
Zoro #
G110565595
UPC #
-
Country of Origin
China

Details

Green Environmental Attribute
Environmentally Friendly
Battery Capacity
6142 mAh
Features
Rechargeable Battery
Application
Chromebook
Battery Chemistry
Lithium Polymer (Li-Polymer)
Item
Battery
Output Voltage
7.7V DC
Compatibility
GM02XL, 917725-855, 917679-2C1, 917679-271. HP Chromebooks: CHROMEBOOK 14-CA003CL, CHROMEBOOK 14-CA005CL, CHROMEBOOK 14-CA010NR, CHROMEBOOK 14-CA020NR, CHROMEBOOK 14-CA021NR, CHROMEBOOK 14-CA091WM, CHROMEBOOK 14-CA092WM, CHROMEBOOK 14-CA137NR, CHROMEBOOK X360 11-AE010NR, CHROMEBOOK 14-CA001TU, CHROMEBOOK 14-CA002TU, CHROMEBOOK 14-CA003TU, CHROMEBOOK X360 11-AE001TU, CHROMEBOOK X360 11-AE, CHROMEBOOK 14-CA000NR, CHROMEBOOK 14-CA030NR, CHROMEBOOK 14-CA043CL, CHROMEBOOK 14-CA053CL, CHROMEBOOK 14-CA061DX, CHROMEBOOK X360 11-AE027NR, CHROMEBOOK X360 11-AE040NR, CHROMEBOOK X360 11-AE161CL, CHROMEBOOK 14-CA000TU, CHROMEBOOK X360 11-AE002TU, CHROMEBOOK X360 11-AE004TU, CHROMEBOOK X360 11 G1 EE, CHROMEBOOK 11A-NB0013DX, CHROMEBOOK 14-CA023NR, CHROMEBOOK 14-CA040NR, CHROMEBOOK 14-CA060NR, CHROMEBOOK 14-CA070NR, CHROMEBOOK X360 11-AE020NR, CHROMEBOOK X360 11-AE030NR, CHROMEBOOK X360 11-AE131NR, CHROMEBOOK 11 G1 N3350, CHROMEBOOK X360 11-AE003TU, CHROMEBOOK X360 11-AE005TU, CHROMEBOOK 11 G6, CHROMEBOOK 14 G5, CHROMEBOOK 14-CA, CHROMEBOOK X360 11 G1, CHROMEBOOK 14-CA045CL, CHROMEBOOK 14-CA050NR, CHROMEBOOK 14-CA051WM, CHROMEBOOK 14-CA052WM, CHROMEBOOK X360 11-AE044CL, CHROMEBOOK X360 11-AE051WM, CHROMEBOOK X360 11-AE091WM, CHROMEBOOK X360 11-AE110NR, CHROMEBOOK X360 11-AE120NR, CHROMEBOOK X360 11-AE100TU, CHROMEBOOK X360 11-AE101TU, CHROMEBOOK X360 11-AE102TU.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.