BATTERY FOR HP CHROMEBOOK 11 G6 EE 11 G7 EE
Mfr # GB02XL-BTI
Zoro # G610565361
product price: $94.45
/ea
Free Shipping & Returns
Key Features
Features
Rechargeable Battery
Battery Capacity
6142 mAh
Compatibility
GB02XL,L42583-002,L42583-005,L42550-2C1,GB02047XL-PL. HP Chromebooks: CHROMEBOOK 14-DB,CHROMEBOOK X360 11 G2,CHROMEBOOK X360 14B-CA,CHROMEBOOK 14-DB0001CA,CHROMEBOOK 14-DB0051CL,CHROMEBOOK 14-DB0055CL,CHROMEBOOK 14-DB0060NR,CHROMEBOOK 14-DB0061CL,CHROMEBOOK 14-DB0001AU,CHROMEBOOK 14-DB0002AU,CHROMEBOOK 14-DB0003AU,CHROMEBOOK 14-DB0004AU,CHROMEBOOK X360 14B-CA0010TU,CHROMEBOOK X360 14B-CA0011TU,CHROMEBOOK X360 14B-CA0012TU,CHROMEBOOK X360 14B-CA0013TU,CHROMEBOOK 11 G6 EE,CHROMEBOOK 11A G6 EE,CHROMEBOOK 14-DB0002CA,CHROMEBOOK 14-DB0023DX,CHROMEBOOK 14-DB0043WM,CHROMEBOOK 14-DB0050NR,CHROMEBOOK 14-DB0070NR,CHROMEBOOK 14-DB0090NR,CHROMEBOOK X360 14B-CA0010NR,CHROMEBOOK X360 14B-CA0036NR,CHROMEBOOK X360 14B-CA0645CL,CHROMEBOOK 14-DB0006AU,CHROMEBOOK 14-DB0008AU,CHROMEBOOK X360 14B-CA0007TU,CHROMEBOOK X360 14B-CA0009TU,CHROMEBOOK X360 14B-CA0014TU,CHROMEBOOK X360 14B-CA0016TU,CHROMEBOOK 11 G7 EE,CHROMEBOOK 14-DB0020NR,CHROMEBOOK 14-DB0025NR,CHROMEBOOK 14-DB0042WM,CHROMEBOOK 14-DB0044WM,CHROMEBOOK 14-DB0080NR,CHROMEBOOK 14-DB0098NR,CHROMEBOOK X360 14B-CA0061WM,CHROMEBOOK 14-DB0000AU,CHROMEBOOK 14-DB0005AU,CHROMEBOOK 14-DB0007AU,CHROMEBOOK X360 14B-CA0006TU,CHROMEBOOK X360 14B-CA0008TU,CHROMEBOOK X360 14B-CA0015TU,CHROMEBOOK X360 14B-CA0017TU,CHROMEBOOK 14-DB0030NR,CHROMEBOOK 14-DB0031NR,CHROMEBOOK 14-DB0040NR,CHROMEBOOK 14-DB0041WM,CHROMEBOOK X360 14B-CA0013DX,CHROMEBOOK X360 14B-CA0015CL,CHROMEBOOK X360 14B-CA0023DX,CHROMEBOOK X360 14B-CA0025CL,CHROMEBOOK X360 14B-CA0001TU,CHROMEBOOK X360 14B-CA0002TU,CHROMEBOOK X360 14B-CA0003TU,CHROMEBOOK X360 14B-CA0004TU,CHROMEBOOK X360 14B-CA0005TU.
Green Environmental Attribute
Environmentally Friendly
Battery Chemistry
Lithium Polymer (Li-Polymer)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB02XL-BTI
Zoro #
G610565361
UPC #
-
Country of Origin
China
Details
Item
Battery
Features
Rechargeable Battery
Battery Capacity
6142 mAh
Compatibility
GB02XL,L42583-002,L42583-005,L42550-2C1,GB02047XL-PL. HP Chromebooks: CHROMEBOOK 14-DB,CHROMEBOOK X360 11 G2,CHROMEBOOK X360 14B-CA,CHROMEBOOK 14-DB0001CA,CHROMEBOOK 14-DB0051CL,CHROMEBOOK 14-DB0055CL,CHROMEBOOK 14-DB0060NR,CHROMEBOOK 14-DB0061CL,CHROMEBOOK 14-DB0001AU,CHROMEBOOK 14-DB0002AU,CHROMEBOOK 14-DB0003AU,CHROMEBOOK 14-DB0004AU,CHROMEBOOK X360 14B-CA0010TU,CHROMEBOOK X360 14B-CA0011TU,CHROMEBOOK X360 14B-CA0012TU,CHROMEBOOK X360 14B-CA0013TU,CHROMEBOOK 11 G6 EE,CHROMEBOOK 11A G6 EE,CHROMEBOOK 14-DB0002CA,CHROMEBOOK 14-DB0023DX,CHROMEBOOK 14-DB0043WM,CHROMEBOOK 14-DB0050NR,CHROMEBOOK 14-DB0070NR,CHROMEBOOK 14-DB0090NR,CHROMEBOOK X360 14B-CA0010NR,CHROMEBOOK X360 14B-CA0036NR,CHROMEBOOK X360 14B-CA0645CL,CHROMEBOOK 14-DB0006AU,CHROMEBOOK 14-DB0008AU,CHROMEBOOK X360 14B-CA0007TU,CHROMEBOOK X360 14B-CA0009TU,CHROMEBOOK X360 14B-CA0014TU,CHROMEBOOK X360 14B-CA0016TU,CHROMEBOOK 11 G7 EE,CHROMEBOOK 14-DB0020NR,CHROMEBOOK 14-DB0025NR,CHROMEBOOK 14-DB0042WM,CHROMEBOOK 14-DB0044WM,CHROMEBOOK 14-DB0080NR,CHROMEBOOK 14-DB0098NR,CHROMEBOOK X360 14B-CA0061WM,CHROMEBOOK 14-DB0000AU,CHROMEBOOK 14-DB0005AU,CHROMEBOOK 14-DB0007AU,CHROMEBOOK X360 14B-CA0006TU,CHROMEBOOK X360 14B-CA0008TU,CHROMEBOOK X360 14B-CA0015TU,CHROMEBOOK X360 14B-CA0017TU,CHROMEBOOK 14-DB0030NR,CHROMEBOOK 14-DB0031NR,CHROMEBOOK 14-DB0040NR,CHROMEBOOK 14-DB0041WM,CHROMEBOOK X360 14B-CA0013DX,CHROMEBOOK X360 14B-CA0015CL,CHROMEBOOK X360 14B-CA0023DX,CHROMEBOOK X360 14B-CA0025CL,CHROMEBOOK X360 14B-CA0001TU,CHROMEBOOK X360 14B-CA0002TU,CHROMEBOOK X360 14B-CA0003TU,CHROMEBOOK X360 14B-CA0004TU,CHROMEBOOK X360 14B-CA0005TU.
Green Environmental Attribute
Environmentally Friendly
Battery Chemistry
Lithium Polymer (Li-Polymer)
Application
Chromebook
Output Voltage
7.7V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.