Zoro Homepage

BATTERY FOR HP CHROMEBOOK 11.6 11A-NA

  • Mfr # FO02XL-BTI

  • Zoro # G410565547


product price: $96.25
/ea
Free Shipping & Returns

Key Features

Output Voltage
7.6V
Compatibility
Features
Rechargeable Battery
Battery Energy
38 Wh
Battery Capacity
5000 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FO02XL-BTI
Zoro #
G410565547
UPC #
-
Country of Origin
China

Details

Output Voltage
7.6V
Compatibility
Features
Rechargeable Battery
Battery Energy
38 Wh
Item
Battery
Battery Capacity
5000 mAh
Application
Notebook
Number of Cells
3
Battery Chemistry
Lithium Ion (Li-Ion)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.