Zoro Homepage

BATTERY FOR HP-COMPAQ ELITEBOOK 1050 G1

  • Mfr # ZG06XL-BTI

  • Zoro # G910565603


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Battery Chemistry
Lithium Ion (Li-Ion)
Features
Rechargeable Battery
Battery Energy
95 Wh
Output Voltage
11.55V
Number of Cells
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG06XL-BTI
Zoro #
G910565603
UPC #
-
Country of Origin
China

Details

Battery Chemistry
Lithium Ion (Li-Ion)
Features
Rechargeable Battery
Battery Energy
95 Wh
Output Voltage
11.55V
Number of Cells
6
Item
Battery
Compatibility
Model Fits:HP ZBOOK STUDIO X360 G5 5CN15PA, STUDIO X360 G5 2ZC63EA, STUDIO X360 G5 2ZC62EA, STUDIO X360 G5, STUDIO G5 4QH10EA, STUDIO G5 2ZC52EA, STUDIO G5 2ZC51EA, STUDIO G5 2ZC50EA, STUDIO G5 2ZC49EA, STUDIO G5, ELITEBOOK 1050 G1Replaces OEM:HSTNN-IB8H, L07045-855, L07351-1C1, ZG06095XL, ZG06095XL-PL, ZG06XL
Application
Notebook
Battery Capacity
8310 mAh
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.