Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BATTERY FOR HP DRAGONFLY G2 MAX 4-CELL

  • Mfr # EP04XL-BTI

  • Zoro # G210565617


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
7000 mAh
Compatibility
HP Dragonfly Notebooks: G2, MAX
Battery Energy
56 Wh
Features
Rechargeable Battery
Number of Cells
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP04XL-BTI
Zoro #
G210565617
UPC #
-
Country of Origin
China

Details

Battery Capacity
7000 mAh
Compatibility
HP Dragonfly Notebooks: G2, MAX
Battery Energy
56 Wh
Features
Rechargeable Battery
Number of Cells
4
Item
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
7.7V DC
Application
Notebook
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.