BATTERY FOR HP ELITE X2 1013 G3 ME04XL
Mfr # ME04XL-BTI
Zoro # G210565426
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Compatibility
ME04XL, 937434-855, ME04050XL-PL, 937519-1C1, 937519-171. HP Notebooks: ELITE X2 1013 G3, ELITE X2 1013 G3 TABLET.
Features
Rechargeable Battery
Battery Chemistry
Lithium Polymer (Li-Polymer)
Output Voltage
7.7V DC
Application
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ME04XL-BTI
Zoro #
G210565426
UPC #
-
Country of Origin
China
Details
Compatibility
ME04XL, 937434-855, ME04050XL-PL, 937519-1C1, 937519-171. HP Notebooks: ELITE X2 1013 G3, ELITE X2 1013 G3 TABLET.
Features
Rechargeable Battery
Battery Chemistry
Lithium Polymer (Li-Polymer)
Output Voltage
7.7V DC
Item
Battery
Application
Notebook
Battery Capacity
4810 mAh
Green Environmental Attribute
Environmentally Friendly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.