Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BATTERY FOR HP ELITE X2 G4 TABLET LI-LON

  • Mfr # MR02XL-BTI

  • Zoro # G010565312


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
3
Output Voltage
7.7V
Green Environmental Attribute
Environmentally Friendly
Battery Capacity
6100 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR02XL-BTI
Zoro #
G010565312
UPC #
-
Country of Origin
China

Details

Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
3
Output Voltage
7.7V
Green Environmental Attribute
Environmentally Friendly
Battery Capacity
6100 mAh
Battery Energy
47 Wh
Application
Notebook
Compatibility
Model Fits:HP ELITE X2 G4, ELITE X2 G4 TABLETReplaces OEM:HSTNN-DB9E, L45645-271, L45645-2C1, L46601-005, MR02047XL, MR02047XL-PL, MR02XL
Item
Battery
Features
Rechargeable Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.