BATTERY FOR HP ELITEBOOK 1040 G5, 1040 G6
Mfr # BL04XL-BTI
Zoro # G810565390
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Output Voltage
7.7V DC
Battery Chemistry
Lithium Polymer (Li-Polymer)
Green Environmental Attribute
Environmentally Friendly
Features
Rechargeable Battery
Application
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BL04XL-BTI
Zoro #
G810565390
UPC #
-
Country of Origin
China
Details
Output Voltage
7.7V DC
Battery Chemistry
Lithium Polymer (Li-Polymer)
Green Environmental Attribute
Environmentally Friendly
Features
Rechargeable Battery
Application
Notebook
Battery Capacity
7300 mAh
Item
Battery
Compatibility
HP Elitebook Notebooks: 1040 G5, 1040 G6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.