BATTERY FOR HP ENVY 13-AD AD03XL 921439-855
Mfr # AD03XL-BTI
Zoro # G010565558
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Battery Capacity
4450 mAh
Compatibility
HP Envy 13-AD Notebook
Features
Rechargeable Battery
Output Voltage
11.55V DC
Battery Chemistry
Lithium Polymer (Li-Polymer)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD03XL-BTI
Zoro #
G010565558
UPC #
-
Country of Origin
China
Details
Battery Capacity
4450 mAh
Compatibility
HP Envy 13-AD Notebook
Features
Rechargeable Battery
Output Voltage
11.55V DC
Battery Chemistry
Lithium Polymer (Li-Polymer)
Item
Battery
Green Environmental Attribute
Environmentally Friendly
Application
Notebook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.