BATTERY FOR HP ENVY 13-AG0001LA 13-AG0002LA
Mfr # KC04XL-BTI
Zoro # G710565414
product price: $78.59
/ea
Free Shipping & Returns
Key Features
Application
Notebook
Number of Cells
4
Battery Capacity
3454 mAh
Battery Energy
53 Wh
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KC04XL-BTI
Zoro #
G710565414
UPC #
-
Country of Origin
China
Details
Application
Notebook
Item
Battery
Number of Cells
4
Battery Capacity
3454 mAh
Battery Energy
53 Wh
Green Environmental Attribute
Environmentally Friendly
Features
Rechargeable Battery
Output Voltage
15.4V DC
Battery Chemistry
Lithium Ion (Li-Ion)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.