Zoro Homepage

BATTERY FOR HP OMEN X 2S 15-DG 15-DG0001LA

  • Mfr # DX06XL-BTI

  • Zoro # G310565388


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Application
Notebook
Green Environmental Attribute
Environmentally Friendly
Compatibility
HP Omen X 2S Notebooks: 15-DG, 15-dg0001la, 15-dg0002TX, 15-dg0003TX, 15-dg0004TX, 15-dg0005TX, 15-dg0006TX, 15-dg0007TX, 15-dg0008TX, 15-dg0009TX, 15-DG0010NR, 15-dg0010TX, 15-dg0011TX, 15-dg0012TX, 15-dg0013TX, 15-dg0014TX, 15-dg0015TX, 15-dg0016TX, 15-dg0017TX, 15-dg0018TX, 15-dg0019TX, 15-DG0020NR, 15-dg0020TX, 15-dg0021TX, 15-dg0022TX, 15-dg0023TX, 15-DG0024NR, 15-dg0024TX, 15-DG0025NR, 15-dg0025TX, 15-DG0026NR, 15-dg0026TX, 15-dg0027TX, 15-dg0028TX, 15-dg0029TX, 15-dg0030TX, 15-dg0031TX, 15-dg0032TX, 15-dg0033TX, 15-dg0034TX, 15-dg0035TX, 15-dg0036TX, 15-dg0037TX, 15-dg0038TX, 15-dg0039TX, 15-dg0040TX, 15-dg0041TX, 15-dg0042TX, 15-dg0043TX, 15-dg0044TX, 15-DG0075CL, 15T-DG000
Number of Cells
6
Battery Capacity
6000 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX06XL-BTI
Zoro #
G310565388
UPC #
-
Country of Origin
China

Details

Application
Notebook
Green Environmental Attribute
Environmentally Friendly
Compatibility
HP Omen X 2S Notebooks: 15-DG, 15-dg0001la, 15-dg0002TX, 15-dg0003TX, 15-dg0004TX, 15-dg0005TX, 15-dg0006TX, 15-dg0007TX, 15-dg0008TX, 15-dg0009TX, 15-DG0010NR, 15-dg0010TX, 15-dg0011TX, 15-dg0012TX, 15-dg0013TX, 15-dg0014TX, 15-dg0015TX, 15-dg0016TX, 15-dg0017TX, 15-dg0018TX, 15-dg0019TX, 15-DG0020NR, 15-dg0020TX, 15-dg0021TX, 15-dg0022TX, 15-dg0023TX, 15-DG0024NR, 15-dg0024TX, 15-DG0025NR, 15-dg0025TX, 15-DG0026NR, 15-dg0026TX, 15-dg0027TX, 15-dg0028TX, 15-dg0029TX, 15-dg0030TX, 15-dg0031TX, 15-dg0032TX, 15-dg0033TX, 15-dg0034TX, 15-dg0035TX, 15-dg0036TX, 15-dg0037TX, 15-dg0038TX, 15-dg0039TX, 15-dg0040TX, 15-dg0041TX, 15-dg0042TX, 15-dg0043TX, 15-dg0044TX, 15-DG0075CL, 15T-DG000
Number of Cells
6
Item
Battery
Battery Capacity
6000 mAh
Battery Energy
73 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Features
Rechargeable Battery
Output Voltage
11.55V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.