Zoro Homepage

BATTERY FOR HP PAVILION 15-DC 15-DC0001LA

  • Mfr # SR03XL-BTI

  • Zoro # G010565411


product price: $74.49
/ea

Key Features

Compatibility
Number of Cells
3
Output Voltage
11.55V
Battery Energy
52.50 Wh
Battery Capacity
4545 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR03XL-BTI
Zoro #
G010565411
UPC #
-
Country of Origin
China

Details

Item
Battery
Compatibility
Number of Cells
3
Output Voltage
11.55V
Battery Energy
52.50 Wh
Battery Capacity
4545 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Features
Rechargeable Battery
Green Environmental Attribute
Environmentally Friendly
Application
Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.