BATTERY FOR HP PAVILION 15-EG 15-EH 17-CP
Mfr # HW03XL-BTI
Zoro # G410565592
product price: $94.49
/ea
Free Shipping & Returns
Key Features
Battery Energy
41.04 Wh
Features
Rechargeable Battery
Brand Compatibility
HP
Compatibility
Compatible OEM:HW03041XL, HW03XL, L96887-1D1, L97300-005. Compatible Model:PAVILION 15-EG, PAVILION 15-EH, 7X9D2UT#ABA, 7X9D4UT#ABA, 9E931AT#ABA, 17-CP, 240 G9, 245 G9, 250 G9, 255 G8, 255 G9, 470 G8
Application
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HW03XL-BTI
Zoro #
G410565592
UPC #
-
Country of Origin
China
Details
Battery Energy
41.04 Wh
Features
Rechargeable Battery
Item
Battery
Brand Compatibility
HP
Compatibility
Compatible OEM:HW03041XL, HW03XL, L96887-1D1, L97300-005. Compatible Model:PAVILION 15-EG, PAVILION 15-EH, 7X9D2UT#ABA, 7X9D4UT#ABA, 9E931AT#ABA, 17-CP, 240 G9, 245 G9, 250 G9, 255 G8, 255 G9, 470 G8
Application
Notebook
Green Environmental Attribute
Environmentally Friendly
Output Voltage
11.34V
Number of Cells
3
Battery Capacity
3619 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.