Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BATTERY FOR HP PAVILION GAMING 15-DK0000TX

  • Mfr # PG03XL-BTI

  • Zoro # G810565376


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
11.55V DC
Application
Gaming Notebook
Green Environmental Attribute
Environmentally Friendly
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG03XL-BTI
Zoro #
G810565376
UPC #
-
Country of Origin
China

Details

Output Voltage
11.55V DC
Application
Gaming Notebook
Green Environmental Attribute
Environmentally Friendly
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
3
Features
Rechargeable Battery
Item
Battery
Battery Energy
53 Wh
Battery Capacity
4545 mAh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.