Zoro Homepage

BATTERY FOR HP PRO 612 TABLET HP PRO X2 612

  • Mfr # KK04XL-BTI

  • Zoro # G710565568


product price: $78.25
/ea
Free Shipping & Returns

Key Features

Compatibility
HP Tablet PCs: 612 , PRO X2 612 G1
Number of Cells
4
Green Environmental Attribute
Environmentally Friendly
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
3920 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KK04XL-BTI
Zoro #
G710565568
UPC #
-
Country of Origin
China

Details

Compatibility
HP Tablet PCs: 612 , PRO X2 612 G1
Number of Cells
4
Green Environmental Attribute
Environmentally Friendly
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
3920 mAh
Application
Tablet PC
Features
Rechargeable Battery
Output Voltage
7.4V DC
Battery Energy
29 Wh
Item
Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.