Zoro Homepage

BATTERY FOR HP PROBOOK 430 G8 440 G8 445 G8

  • Mfr # M02027-005-BTI

  • Zoro # G210565556


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Battery Chemistry
Lithium Ion (Li-Ion)
Green Environmental Attribute
Environmentally Friendly
Application
Notebook
Compatibility
Model Fits:HP PROBOOK 430 G8, PROBOOK 440 G8, PROBOOK 445 G8, PROBOOK 450 G8, PROBOOK 450 G9, PROBOOK 455 G8, PROBOOK 630 G8, PROBOOK 640 G8, PROBOOK 650 G8Replaces OEM:M01524-2C2, M02027-005, RH03XL, TPN-DB0B
Battery Energy
45 Wh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M02027-005-BTI
Zoro #
G210565556
UPC #
-
Country of Origin
China

Details

Battery Chemistry
Lithium Ion (Li-Ion)
Green Environmental Attribute
Environmentally Friendly
Application
Notebook
Compatibility
Model Fits:HP PROBOOK 430 G8, PROBOOK 440 G8, PROBOOK 445 G8, PROBOOK 450 G8, PROBOOK 450 G9, PROBOOK 455 G8, PROBOOK 630 G8, PROBOOK 640 G8, PROBOOK 650 G8Replaces OEM:M01524-2C2, M02027-005, RH03XL, TPN-DB0B
Battery Energy
45 Wh
Battery Capacity
3950 mAh
Number of Cells
3
Output Voltage
11.4V
Item
Battery
Features
Rechargeable Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.