Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BATTERY FOR HP SPECTRE X360 13-AE 13-AE000TU

  • Mfr # CP03XL-BTI

  • Zoro # G410565400


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Battery Energy
60.90 Wh
Green Environmental Attribute
Environmentally Friendly
Compatibility
Number of Cells
3
Output Voltage
11.55V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP03XL-BTI
Zoro #
G410565400
UPC #
-
Country of Origin
China

Details

Battery Energy
60.90 Wh
Green Environmental Attribute
Environmentally Friendly
Item
Battery
Compatibility
Number of Cells
3
Output Voltage
11.55V
Application
Notebook
Battery Capacity
5270 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Features
Rechargeable Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.