BATTERY FOR HP SPECTRE X360 15-AP 15T-AP000

  • Mfr # 831731-850-BTI

  • Zoro # G210565495


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
11.52V
Application
Notebook
Compatibility
HP Spectre Notebooks: X360 15-AP , X360 15T-AP000 , X360 15-AP010CA , X360 15-AP011DX , X360 15-AP012DX , X360 15-AP018CA, X360 15-AP052NR , X360 15-AP062NR , X360 15-AP063NR, X360 15-AP000, 15-ap000na, 15-ap005na
Green Environmental Attribute
Environmentally Friendly
Number of Cells
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
831731-850-BTI
Zoro #
G210565495
UPC #
-
Country of Origin
China

Details

Output Voltage
11.52V
Application
Notebook
Compatibility
HP Spectre Notebooks: X360 15-AP , X360 15T-AP000 , X360 15-AP010CA , X360 15-AP011DX , X360 15-AP012DX , X360 15-AP018CA, X360 15-AP052NR , X360 15-AP062NR , X360 15-AP063NR, X360 15-AP000, 15-ap000na, 15-ap005na
Item
Battery
Green Environmental Attribute
Environmentally Friendly
Number of Cells
3
Battery Capacity
5640 mAh
Features
Rechargeable Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Energy
65 Wh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.