BATTERY FOR HP ZBOOK 15 G5, ZBOOK 15 G6
Mfr # VX04XL-BTI
Zoro # G110565588
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Battery Capacity
5844 mAh
Battery Chemistry
Lithium Polymer (Li-Polymer)
Output Voltage
15.4V DC
Features
Rechargeable Battery
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VX04XL-BTI
Zoro #
G110565588
UPC #
-
Country of Origin
China
Details
Item
Battery
Battery Capacity
5844 mAh
Battery Chemistry
Lithium Polymer (Li-Polymer)
Output Voltage
15.4V DC
Features
Rechargeable Battery
Green Environmental Attribute
Environmentally Friendly
Compatibility
VX04XL, L05766-855, L06302-1C1, VX04090XL-PL, HSTNN-IB8F, L05766-850. HP Notebooks: ZBOOK 15 G5, 15 G5, ZBOOK 15 G6, 15 G6.
Application
Notebook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.