BATTERY FOR HP ZBOOK STUDIO G5
Mfr # ZG04XL-BTI
Zoro # G110565410
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Compatibility
ZG04XL, L07046-855, L07352-1C1, ZG04064XL-PL, HSTNN-IB8I. HP Notebooks: ELITEBOOK 1050 G1, ZBOOK 1050 G1, ZBOOK STUDIO X360 G5, ZBOOK STUDIO G5.
Battery Capacity
4156 mAh
Application
Notebook
Output Voltage
15.4V DC
Battery Chemistry
Lithium Polymer (Li-Polymer)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZG04XL-BTI
Zoro #
G110565410
UPC #
-
Country of Origin
China
Details
Item
Battery
Compatibility
ZG04XL, L07046-855, L07352-1C1, ZG04064XL-PL, HSTNN-IB8I. HP Notebooks: ELITEBOOK 1050 G1, ZBOOK 1050 G1, ZBOOK STUDIO X360 G5, ZBOOK STUDIO G5.
Battery Capacity
4156 mAh
Application
Notebook
Output Voltage
15.4V DC
Battery Chemistry
Lithium Polymer (Li-Polymer)
Features
Rechargeable Battery
Green Environmental Attribute
Environmentally Friendly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.