BATTERY FOR IDEAPAD C340-15IIL C340-15IWL
Mfr # L18M3PF7-BTI
Zoro # G310565548
product price: $93.59
/ea
Free Shipping & Returns
Key Features
Output Voltage
11.4V DC
Features
Rechargeable Battery
Battery Capacity
4610 mAh
Compatibility
Lenovo IDEAPAD FLEX-15IWL Notebook
Battery Chemistry
Lithium Polymer (Li-Polymer)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L18M3PF7-BTI
Zoro #
G310565548
UPC #
-
Country of Origin
China
Details
Output Voltage
11.4V DC
Item
Battery
Features
Rechargeable Battery
Battery Capacity
4610 mAh
Compatibility
Lenovo IDEAPAD FLEX-15IWL Notebook
Battery Chemistry
Lithium Polymer (Li-Polymer)
Application
Notebook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.