BATTERY FOR IDEAPAD L3-15IML05 L3-15ITL6
Mfr # L18M3PF2-BTI
Zoro # G910565566
product price: $90.85
/ea
Free Shipping & Returns
Key Features
Battery Energy
36 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Features
Rechargeable Battery
Number of Cells
3
Application
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L18M3PF2-BTI
Zoro #
G910565566
UPC #
-
Country of Origin
China
Details
Battery Energy
36 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Features
Rechargeable Battery
Number of Cells
3
Item
Battery
Application
Notebook
Compatibility
Lenovo Ideapad Notebooks: L3-15IML05,L3-15IML05 81Y3,L3-15ITL6,L3-15ITL6 82HL,L340-15API,L340-15API 81LW,L340-15API 81LX TOUCH,L340-15API TOUCH,L340-15IRH GAMING,L340-15IWL,L340-15IWL 81LG,L340-15IWL 81LH TOUCH,L340-15IWL TOUCH,L340-17API,L340-17API 81LY,L340-17IWL,L340-17IWL 81RG,V140-15IWL,V140-15IWL 81K6,V155-15API,V155-15API 81V5,V340-17IWL,V340-17IWL 81RG
Battery Capacity
3200 mAh
Output Voltage
11.25V
Green Environmental Attribute
Environmentally Friendly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.