Zoro Homepage

BATTERY FOR LATITUDE 7437 7537 7737 451-BBEO

  • Mfr # 451-BBEO-BTI

  • Zoro # G610565453


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Features
Rechargeable Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Green Environmental Attribute
Environmentally Friendly
Output Voltage
14.8V DC
Battery Energy
58 Wh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-BBEO-BTI
Zoro #
G610565453
UPC #
-
Country of Origin
China

Details

Features
Rechargeable Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Green Environmental Attribute
Environmentally Friendly
Output Voltage
14.8V DC
Battery Energy
58 Wh
Number of Cells
4
Compatibility
Dell Latitude Notebooks: 7437, 7537
Item
Battery
Application
Notebook
Battery Capacity
3900 mAh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.