Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BATTERY FOR LATITUDE E7440 E7450 451-BBQE

  • Mfr # 451-BBQE-BTI

  • Zoro # G110565434


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Features
Rechargeable Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
4
Output Voltage
7.4V DC
Compatibility
Dell Latitude Notebooks: E7440, E7450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-BBQE-BTI
Zoro #
G110565434
UPC #
-
Country of Origin
China

Details

Item
Battery
Features
Rechargeable Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
4
Output Voltage
7.4V DC
Compatibility
Dell Latitude Notebooks: E7440, E7450
Green Environmental Attribute
Environmentally Friendly
Battery Capacity
7300 mAh
Battery Energy
54 Wh
Application
Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.