BATTERY FOR LEGION 5-17ITH6H 5-17ITH6H 82JM
Mfr # L20M4PC2-BTI
Zoro # G010565589
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
15.36V
Battery Capacity
5210 mAh
Compatibility
Lenovo Notebooks: Legion 5-17ITH6H, Legion 5-17ITH6H 82JM, Legion 5-17ITH6, Legion 5-17ITH6 82JN, Legion 5-17ACH6H, Legion 5-17ACH6H 82JY, Legion 5-17ACH6, Legion 5-17ACH6 82K0
Application
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L20M4PC2-BTI
Zoro #
G010565589
UPC #
-
Country of Origin
Multiple
Details
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
15.36V
Battery Capacity
5210 mAh
Compatibility
Lenovo Notebooks: Legion 5-17ITH6H, Legion 5-17ITH6H 82JM, Legion 5-17ITH6, Legion 5-17ITH6 82JN, Legion 5-17ACH6H, Legion 5-17ACH6H 82JY, Legion 5-17ACH6, Legion 5-17ACH6 82K0
Item
Battery
Application
Notebook
Number of Cells
4
Features
Rechargeable Battery
Green Environmental Attribute
Environmentally Friendly
Battery Energy
80 Wh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.