BATTERY FOR LENOVO CHROMEBOOK 14E, 14
Mfr # L18D3PG2-BTI
Zoro # G910565528
product price: $94.45
/ea
Free Shipping & Returns
Key Features
Compatibility
L18D3PG2, 5B10T04978, L18M3PG2, 5B10T04979, L18D3PG2, 5B10T04980, 5B10W13939, 5B10W13940, 5B10W13941. Lenovo Chromebooks: 14e , 14e 81mH, S345-14AST, S345-14AST 81WX.
Output Voltage
11.52V DC
Green Environmental Attribute
Environmentally Friendly
Application
Chromebook
Features
Rechargeable Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L18D3PG2-BTI
Zoro #
G910565528
UPC #
-
Country of Origin
China
Details
Compatibility
L18D3PG2, 5B10T04978, L18M3PG2, 5B10T04979, L18D3PG2, 5B10T04980, 5B10W13939, 5B10W13940, 5B10W13941. Lenovo Chromebooks: 14e , 14e 81mH, S345-14AST, S345-14AST 81WX.
Output Voltage
11.52V DC
Green Environmental Attribute
Environmentally Friendly
Application
Chromebook
Features
Rechargeable Battery
Battery Capacity
4708 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Item
Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.