Zoro Homepage

BATTERY FOR LENOVO IDEAPAD 3-14ITL6

  • Mfr # L20M3PF0-BTI

  • Zoro # G010565596


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Number of Cells
3
Output Voltage
11.1V
Application
Notebook
Battery Capacity
4050 mAh
Battery Energy
45 Wh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L20M3PF0-BTI
Zoro #
G010565596
UPC #
-
Country of Origin
China

Details

Number of Cells
3
Output Voltage
11.1V
Application
Notebook
Battery Capacity
4050 mAh
Battery Energy
45 Wh
Features
Rechargeable Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Item
Battery
Compatibility
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.