Zoro Homepage

BATTERY FOR LENOVO IDEAPAD 5-15IIL05

  • Mfr # L19C3PF5-BTI

  • Zoro # G610565392


product price: $98.15
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Environmentally Friendly
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Energy
55 Wh
Features
Rechargeable Battery
Compatibility
L19C3PF5, SB10W86938, L19C3PF4, SB10W86951, SB10W86952, L19M3PF6, 5B10W86947, 5B10W86944, 5B10W86945, 5B10W86959. Lenovo IdeaPad Notebooks: 5-15IIL05, 5-15IIL05 81YK, 5-15ARE05, 5-15ARE05 81YQ, 5-15ITL05, 5-15ITL05 82FG, 5-15ALC05, 5-15ALC05 82LN, 5 15IAL7, 5 15IAL7 82SF, 5 15ABA7, 5 15ABA7 82SG.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L19C3PF5-BTI
Zoro #
G610565392
UPC #
-
Country of Origin
China

Details

Green Environmental Attribute
Environmentally Friendly
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Energy
55 Wh
Features
Rechargeable Battery
Item
Battery
Compatibility
L19C3PF5, SB10W86938, L19C3PF4, SB10W86951, SB10W86952, L19M3PF6, 5B10W86947, 5B10W86944, 5B10W86945, 5B10W86959. Lenovo IdeaPad Notebooks: 5-15IIL05, 5-15IIL05 81YK, 5-15ARE05, 5-15ARE05 81YQ, 5-15ITL05, 5-15ITL05 82FG, 5-15ALC05, 5-15ALC05 82LN, 5 15IAL7, 5 15IAL7 82SF, 5 15ABA7, 5 15ABA7 82SG.
Number of Cells
3
Battery Capacity
4770 mAh
Application
Notebook
Output Voltage
11.52V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.