Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BATTERY FOR LENOVO IDEAPAD GAMING 3-15ACH6

  • Mfr # L20M3PC2-BTI

  • Zoro # G210565594


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
11.52V
Green Environmental Attribute
Environmentally Friendly
Number of Cells
3
Compatibility
Lenovo IdeaPad Gaming Notebooks: 3-15ACH6, 3-15ACH6 82K2, 3-15ACH6 82MJ
Battery Capacity
3910 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L20M3PC2-BTI
Zoro #
G210565594
UPC #
-
Country of Origin
China

Details

Output Voltage
11.52V
Green Environmental Attribute
Environmentally Friendly
Number of Cells
3
Compatibility
Lenovo IdeaPad Gaming Notebooks: 3-15ACH6, 3-15ACH6 82K2, 3-15ACH6 82MJ
Item
Battery
Battery Capacity
3910 mAh
Battery Energy
45 Wh
Application
Notebook
Battery Chemistry
Lithium Ion (Li-Ion)
Features
Rechargeable Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.