Zoro Homepage

BATTERY FOR LENOVO IDEAPAD GAMING 3-15IMH05

  • Mfr # L19M3PF7-BTI

  • Zoro # G410565486


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
3860 mAh
Compatibility
Lenovo IdeaPad Notebooks: Gaming 3-15IMH05, Gaming 3-15IMH05 81Y4, Gaming 3-15IMH05 82CG , Gaming 3-15ARH05, Gaming 3-15ARH05 82EY, Creator 5-15IMH05, Creator 5-15IMH05 82D4
Application
Notebook
Output Voltage
11.4V
Number of Cells
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L19M3PF7-BTI
Zoro #
G410565486
UPC #
-
Country of Origin
China

Details

Battery Capacity
3860 mAh
Item
Battery
Compatibility
Lenovo IdeaPad Notebooks: Gaming 3-15IMH05, Gaming 3-15IMH05 81Y4, Gaming 3-15IMH05 82CG , Gaming 3-15ARH05, Gaming 3-15ARH05 82EY, Creator 5-15IMH05, Creator 5-15IMH05 82D4
Application
Notebook
Output Voltage
11.4V
Number of Cells
3
Battery Energy
44 Wh
Battery Chemistry
Lithium Ion (Li-Ion)
Green Environmental Attribute
Environmentally Friendly
Features
Rechargeable Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.